Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SAKURA

Paint Crayon with Bullet Tip Size and 5 to 10 min. Dry Time, Black; PK12

  • Item # 6PDY1
  • Mfr. Model # XSCLH-49
  • Catalog Page # N/A
  • UNSPSC # 44121708
Paint Crayon with Bullet Tip Size and 5 to 10 min. Dry Time, Black; PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Paint Crayon
  • Tip Size Bullet
  • Color Black
  • Temp. Range -40 Degrees to 212 Degrees F
  • Tip Style Bullet
  • Dry Time 5 to 10 min.
  • Features Low Halogen
  • Standards Meets ASTM D4236
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.