ST
SAKRETE

White Form Release Oil, 5 gal. Pail, Coverage: 7500 sq. ft.

  • Item # 39UV55
  • My Part #
  • Mfr. Model # 120044
  • Catalog Page # N/A
  • UNSPSC # 30111601
White Form Release Oil, 5 gal. Pail, Coverage: 7500 sq. ft. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Adhesives, Sealants and Tape~Concrete, Asphalt and Masonry~Concrete and Asphalt Repair - Patches and Compounds


$115.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 36.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Patching Application Additives and Activators
  • Item Form Release Oil
  • Color White
  • Number of Components 1
  • Container Size 5 gal.
  • Container Style Pail
  • Coverage 7500 sq. ft.
  • VOC Not Specified
  • Flash Point 145 Degrees F
  • Application Temp. Range -20 Degrees to 100 Degrees F
  • Starts to Harden Not Specified
  • Full Cure Time Not Specified
  • For Use On Surface Material Concrete
  • Application Form Release
  • For Use With Concrete Forms
  • Characteristics Liquid
  • Cured Color Family Whites
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids