ST
SAKRETE

White Concrete Glue, 1 gal. Jug, Coverage: 200 to 300 sq. ft.

  • Item # 39UV50
  • My Part #
  • Mfr. Model # 120033
  • Catalog Page # N/A
  • UNSPSC # 30111601
White Concrete Glue, 1 gal. Jug, Coverage: 200 to 300 sq. ft. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Adhesives, Sealants and Tape~Concrete, Asphalt and Masonry~Concrete and Asphalt Repair - Patches and Compounds


$21.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.49 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Patching Application Additives and Activators
  • Item Concrete Glue
  • Color White
  • Number of Components 1
  • Container Size 1 gal.
  • Container Style Jug
  • Coverage 200 to 300 sq. ft.
  • VOC Not Specified
  • Flash Point Not Specified
  • Application Temp. Range 40 Degrees to 100 Degrees F
  • Starts to Harden 10 min. to 1 hr.
  • Full Cure Time 10 min to 1 hr.
  • For Use On Surface Material Concrete
  • Application Bonding Additive to Enhance Strength, Adhesion, Abrasion and Freeze-Thaw Resistance of Concrete
  • For Use With Bonding
  • Characteristics Paste
  • Cured Color Family Whites
How can we improve our Technical Specifications?

Compliance and Restrictions