ST
SAKRETE

Gray Concrete Patcher, 50 lb. Pail, Coverage: 22 sq. ft.

  • Item # 39UV48
  • My Part #
  • Mfr. Model # 120032
  • Catalog Page # 1619
  • UNSPSC # 30111601
Gray Concrete Patcher, 50 lb. Pail, Coverage: 22 sq. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 52.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Top 'n Bond patcher is a polymer-modified sand and cement repair mortar for resurfacing, patching, and general concrete repairs from 1/2" to featheredge. Requires only the addition of water.

View More

Technical Specs

  • Patching Application Mortars and Patching Cements
  • Item Concrete Patcher
  • Color Gray
  • Number of Components 1
  • Container Size 50 lb.
  • Container Style Pail
  • Coverage 22 sq. ft.
  • VOC Not Specified
  • Flash Point Not Specified
  • Application Temp. Range 40 Degrees to 100 Degrees F
  • Starts to Harden 30 min.
  • Full Cure Time 1 day
  • For Use On Surface Material Concrete
  • Application Concrete Repair
  • For Use With Concrete
  • Characteristics Powder
  • Meets ASTM C 882, C109
  • Cured Color Family Grays
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.