ST
SAKRETE

Gray Concrete Crack Repair, 1 qt. Bottle, Coverage: 35 ft. @ 1/4" x 1/2"

  • Item # 39UV52
  • My Part #
  • Mfr. Model # 120026
  • Catalog Page # 1632
  • UNSPSC # 30111601
Gray Concrete Crack Repair, 1 qt. Bottle, Coverage: 35 ft. @ 1/4" x 1/2" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Adhesives, Sealants and Tape~Concrete, Asphalt and Masonry~Concrete and Asphalt Repair - Patches and Compounds


$11.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.89 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flowable material designed to fill and seal cracks in concrete up to 1/4"W and 1/4"D.

View More

Technical Specs

  • Patching Application Crack Fillers
  • Item Concrete Crack Repair
  • Color Gray
  • Number of Components 1
  • Container Size 1 qt.
  • Container Style Bottle
  • Coverage 35 ft. @ 1/4" x 1/2"
  • VOC Not Specified
  • Flash Point Not Specified
  • Application Temp. Range 40 Degrees to 100 Degrees F
  • Starts to Harden 1 day
  • Full Cure Time 1 day
  • For Use On Surface Material Concrete
  • Application Concrete Repair
  • For Use With Concrete
  • Cured Color Family Grays
How can we improve our Technical Specifications?

Compliance and Restrictions