ST
SAKRETE

Black Blacktop Crack Filler, 10.3 oz. Cartridge, Coverage: 25 ft. @ 1/4" x 1/4"

  • Item # 21HC48
  • My Part #
  • Mfr. Model # 120040
  • Catalog Page # 1631
  • UNSPSC # 22101605
Black Blacktop Crack Filler, 10.3 oz. Cartridge, Coverage: 25 ft. @ 1/4" x 1/4" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Adhesives, Sealants and Tape~Concrete, Asphalt and Masonry~Concrete and Asphalt Repair - Patches and Compounds


$6.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.22 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This patching application is designed for filling cracks in asphalt surfaces. It can help to stop and prevent damage from water penetration.

View More

Technical Specs

  • Patching Application Crack Fillers
  • Item Blacktop Crack Filler
  • Color Black
  • Container Size 10.3 oz.
  • Container Style Cartridge
  • Coverage 25 ft. @ 1/4" x 1/4"
  • VOC 39g/L
  • Flash Point Not Specified
  • Application Temp. Range 35 Degrees to 100 Degrees F
  • Starts to Harden Not Specified
  • Full Cure Time Not Specified
  • For Use On Surface Material Asphalt
  • Application Repair Cracks, Helps Stop Damaging Water Penetration, For Cracks Up to 1/2" Wide
  • For Use With Blacktop
  • Characteristics Paste
  • Cured Color Family Blacks
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov