Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SAKRETE

Amber Accelerator, 1 gal. Size, Coverage: Not Specified

  • Item# 21HC49
  • Mfr. Model# 65055001
  • Catalog Page# N/A
  • UNSPSC# 30111601
Amber Accelerator, 1 gal. Size, Coverage: Not Specified close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Accelerator
  • Color Amber
  • Number of Components 1
  • Size 1 gal.
  • Container Type Can
  • Coverage Not Specified
  • VOC 10g/L
  • Application Time Not Specified
  • Dry Time Not Specified
  • Dry Time Recoat Not Specified
  • Dry Time Tack Free Not Specified
  • Functional Cure Not Specified
  • Adheres To Concrete, Masonry
  • Application Accelerator For Concrete and Mortar
  • For Use With Concrete and Mortar
  • Characteristics Liquid
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms