Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
UNITED ABRASIVES-SAIT

4-1/2" Unmounted Flap Wheel, 3/4" Width, 5/8-11 Arbor Size, Coated, Aluminum Oxide, 80 Grit, Medium

  • Item# 22PT51
  • Mfr. Model# 72133
  • Catalog Page# N/A
  • Catalog Group# J0577
  • UNSPSC# 23131503
4-1/2" Unmounted Flap Wheel, 3/4" Width, 5/8-11 Arbor Size, Coated, Aluminum Oxide, 80 Grit, Medium close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Unmounted Flap Wheels

Technical Specs

  • Item Unmounted Flap Wheel
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Diameter 4-1/2"
  • Width 3/4"
  • Arbor Size 5/8-11
  • Grit 80
  • Grade Medium
  • Density High
  • Max. RPM 13,300
  • Series Threaded
Megaphone How can we improve our Technical Specifications?