Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SAFTCART

Running Gear with Cylinder Rack

  • Item # 5WXL9
  • My Part #
  • Mfr. Model # MC-61
  • Catalog Page # 1179
  • UNSPSC # 23171511
Running Gear with Cylinder Rack close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed to transport and store Class M4, M6, and B medical cylinders.

View More

Technical Specs

  • Item Running Gear with Cylinder Rack
  • Characteristics Holds Cylinders up to 7" in diameter.Welder Platform 16" x 12"
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.