TP
SAFTCART

Running Gear Cylinder Rack, 29"Wx33"H

  • Item # 5WXN6
  • My Part #
  • Mfr. Model # IV-2
  • Catalog Page # 1179
  • UNSPSC # 24101501
Running Gear Cylinder Rack, 29"Wx33"H close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~Welding Supplies~Welding Cylinder Carts and Running Gear


$716.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 128.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specs

  • Item Running Gear with Cylinder Rack
  • Material Steel
  • Cylinder Holder Yes
  • Number of Shelves (2) Fixed
  • Shelf Width 30"
  • Shelf Depth 14"
  • Characteristics 29" W x 33" H, Holds (2) Cylinders 19" dia.
How can we improve our Technical Specifications?

Compliance and Restrictions