Skip Content

TP
SAFTCART

Steel Medical Cylinder Cart, Cylinder Capacity: 50, 2400 lb. Load Capacity, 78"H x 27"W

  • Item # 5WXH4
  • My Part #
  • Mfr. Model # MDE-50H
  • Catalog Page # 1220
  • UNSPSC # 24101504
Cylinder Trolley,78 In. H,2400 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,086.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 301.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Save yourself effort, aches, and pains transporting heavy cylinders. Medical cylinder carts are designed to transport and store medical cylinders.

View More

Technical Specs

  • Item Medical Cylinder Cart
  • Overall Height 78"
  • Overall Width 27"
  • Overall Depth 37 3/4"
  • Load Capacity 2400 lb.
  • Cylinder Capacity 50
  • Max. Tank Dia. Oxygen 4-1/2"
  • Material Steel
  • Handle Height 50"
  • Wheel Type (2) Rigid, (2) Swivel Casters
  • Wheel Diameter 4"
  • Wheel Width 2"
  • Handle Included Yes
  • Finish Green Powder Coated
  • Includes Continuous Frame Handle
  • Caster Dia. 4"
  • Caster Material Soft Rubber
  • Caster Type (2) Rigid, (2) Swivel with Brake
  • Color Green
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.