General Purpose Hand Truck

3 products found with these common attributes:
  • Brand SAFTCART
  • Item Hand Truck
  • Load Capacity 400 lb.
  • Noseplate Depth 10"
  • Noseplate Width 14"
  • Wheel Type Semi-Pneumatic
  • Material Steel
Narrow your results by
Color
Please Select

Brand

S SAFTCART
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
Hand Truck, 400 lb. Load Capacity, Dual Handle, 14
JIM DANDY
Blue

$300.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $300.00 / each

Technical Specs

  • Item Hand Truck
  • Load Capacity 400 lb.
  • Noseplate Depth 10"
  • Noseplate Width 14"
  • Wheel Type Semi-Pneumatic
  • Material Steel
  • Color Blue
Hand Truck, 400 lb. Load Capacity, Continuous Frame Single Pin, 14
701
Green

$258.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $258.00 / each

Technical Specs

  • Item Hand Truck
  • Load Capacity 400 lb.
  • Noseplate Depth 10"
  • Noseplate Width 14"
  • Wheel Type Semi-Pneumatic
  • Material Steel
  • Color Green
Hand Truck, 400 lb. Load Capacity, Continuous Frame Loop, 14
702
Green

$270.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $270.00 / each

Technical Specs

  • Item Hand Truck
  • Load Capacity 400 lb.
  • Noseplate Depth 10"
  • Noseplate Width 14"
  • Wheel Type Semi-Pneumatic
  • Material Steel
  • Color Green
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More