Skip Content
TP
SAFLOK MT

Electronic Lock, Satin Chrome

  • Item # 31NG91
  • Mfr. Model # MT1-M7NN0T0LAN0000SC
  • Catalog Page # N/A
  • UNSPSC # 46171619
Electronic Lock,Satin Chrome close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $708.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 9.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Keyless Lock
  • Function Entry with Key Override
  • Access Method Magnetic Strip
  • Mounting Style Mortise
  • Lock Material Stainless Steel
  • Finish Satin Chrome
  • Series MT
  • Handle Type Lever
  • Door Thickness 1-3/4" to 2-1/8"
  • Key Override Options Small Format Interchangeable Core
  • Hand Left
  • Outside Height 12"
  • Outside Width 7"
  • Outside Depth 4"
  • Inside Height 11"
  • Inside Width 3"
  • Inside Depth 4"
  • Latch Length 3/4"
  • Latch Front Size 3/4"
  • Backset 2-3/4"
  • Timed Entry Allowance 5 sec.
  • Power Source (4) AA Batteries
  • Battery Life 2 yr.
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Event Audit Trail 4000
  • Max. User Codes 32 Levels
  • Max. Proximity Range 2 cm
  • Fire Rating 3 hr.
  • ADA Compliant Yes
  • Grade 1
  • NEMA Rating Weather resistance per comprehensive ANSI A156.13 and A156.25 (Rain, dust, temperature, humidity, salt spray)
  • Standards ANSI/BHMA A156.13-2005
  • Weather Resistant Yes
  • Includes Installation Screws
  • Electrical/Mechanical Electrical
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.