Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

Yellow Fall Arrest Post Davit Arm, Zinc Plated Steel/Powder Coated Aluminum Finish, 73" Overall Heig

  • Item# 9E672
  • Mfr. Model# CON-2002
  • Catalog Page# N/A
  • UNSPSC# 46182302
Yellow Fall Arrest Post Davit Arm, Zinc Plated Steel/Powder Coated Aluminum Finish, 73" Overall Heig close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Fall Arrest Post Davit Arm
  • Overall Height 73"
  • Color Yellow
  • Finish Zinc Plated Steel/Powder Coated Aluminum
  • For Use With Mfr. No. CON-2003, CON-2108
  • Material Steel/Aluminum
  • Max. Working Load 420 lb.
  • Mounting Holes 2
  • Standards OSHA, ANSI Z359.1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None