Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

Davit Mast, 55" Height

  • Item# 9D117
  • Mfr. Model# CON-2003
  • Catalog Page# N/A
  • UNSPSC# 46182302
Davit Mast, 55" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Davit Mast
  • Height 55"
  • Material Steel
  • Color Yellow
  • Finish Powder Coated
  • Standards OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None