Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SAFEWAY HYDRAULICS

1/2"-14 Steel Hydraulic Coupler Body, 1/2" Body Size

  • Item# 2F781
  • Mfr. Model# S71-4
  • Catalog Page# 3122
  • UNSPSC# 27121701
1/2"-14 Steel Hydraulic Coupler Body, 1/2" Body Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $13.01 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Coupler Body
  • Thread Size 1/2"-14
  • Max. Pressure 3000 psi
  • Flow Rate 12 gpm
  • Body Material Steel
  • Body Size 1/2"
  • Operating Temp. Range -40 Degrees to 250 Degrees F
  • Sleeve Material Steel
  • Connection Type FNPT
  • Seal Material Buna
  • Shut Off Double
  • Seal Type Captive Valve
  • Valve Design Ball
  • Locking Mechanism Ball
  • Finish Trivalent Chromium Zinc
  • For Use With All Hydraulic Applications
  • Standards ISO 5675
  • Pioneer Interchange 8010-4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.