Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


381mm, NIST Standards Combined Form Hydrometer for API

  • Item# 12M021
  • Mfr. Model# 4870
  • Catalog Page# 792
  • Catalog Group# G3721
  • UNSPSC# 41113024
381mm, NIST Standards Combined Form Hydrometer for API close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $100.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a convenient, built-in, mercury-free thermometer, this hydrometer measures the relative density (specific gravity) of oil- and petroleum-related products in accordance with American Petroleum Institute (API) standards. Made of leadfree ballast and glass, this combined form thermo-hydrometer is 381mm (15") long and contains an enclosed thermometer with a temperature scale of 0/150°F and blue spirit organic liquid fill. It is serialized and conforms to the accuracy requirements for ASTM thermo-hydrometers. The temperature standardization is 60°F (15°C). It is packaged with a multilanguage (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Note: Combined form thermo-hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. Built-in thermometers should be used as a general reference only. For temperature-critical applications, a calibrated standard thermometer is recommended.

View More

Technical Specs

  • Item Combined Form Hydrometer
  • Scale API
  • Scale Divisions 0.1 Degrees
  • Range 79/91 Degrees
  • Length 381mm
  • Temp. Range 0 to 150 Degrees F
  • Accuracy +/-0.1 Degrees
  • Hydrometer Solution Temp. 60 Degrees F/15 Degrees C
  • Application API
  • Standards NIST
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.