Skip Content

ST
SAFETY TECHNOLOGY INTERNATIONAL

Wireless Doorbell Chime w/Receiver

  • Item # 38XL84
  • My Part #
  • Mfr. Model # STI-3350G
  • Catalog Page # 2049
  • UNSPSC # 46171604
Wireless Doorbell Chime w/Receiver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $41.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wireless Doorbell Chime w/Receiver
  • Type Wireless
  • Input Power 3V Lithium
  • Battery Size 3V Lithium Battery CR2032
  • Battery Included
  • Features Easy to Install, No Expensive Wiring, Offers 10 Selectable Sounds, Plugs into any 120VAC Indoor Electrical Outlet
  • Operating Range 500 ft.
  • Length 3-15/16"
  • Width 2-3/32"
  • Height 5-5/16"
  • Voltage 120VAC
  • Industrial Applications 3V Litio
  • Battery Capacity 225mAh
  • For Use With STI Wireless Chime Series
  • Includes Receiver
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Wireless Doorbell Chime w/Receiver is rated 2.3 out of 5 by 3.
Rated 1 out of 5 by from First one I ordered didn't work. Figured maybe just a fluke and tried again. Nope, second one didn't work either. DO NOT BUY THIS PRODUCT.
Date published: 2017-01-25
Rated 1 out of 5 by from It is extremely quiet and gets quieter the farther you ask it to transmit. Not functional.
Date published: 2016-11-14
Rated 5 out of 5 by from Chime has up to a 500' range. The main chime plugs into a 110V outlet and the pushbutton has a battery(included). Device has 10 sound options. Also includeds a low and high volume setting. All of these things should be included in the technical specs..... but you can find them here in this review.
Date published: 2016-08-17
  • y_2018, m_5, d_21, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_38XL84, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.