Skip Content

DV
SAFETY TECHNOLOGY INTERNATIONAL

Wire-Free Home Protection System

  • Item # 31CP14
  • My Part #
  • Mfr. Model # STI-WS100SG2
  • Catalog Page # N/A
  • UNSPSC # 46171604
Wire-Free Home Protection System close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wireless Alarms

Product Details

System combines high quality security and user-friendly features.

View More

Technical Specs

  • Item Wire-Free Home Protection System
  • Mounting Surface
  • Sound Rating 120 dB
  • Input Power 9V Alkaline
  • Battery Not Included
  • Features High Quality Security System Allows User to Know The Protected Home or Office is Secure At All Times, Smart Panel Gathers Information From Wireless Sensors Placed Throughout The Home or Office, If The System Detects Security Breach, The Indicator Lights and Audible Alarms are Triggered
  • Operating Range 490 ft. (Line of Sight)
  • Sensors Reed Switch, Motion
  • Voltage 9
  • For Use With Home, Office, Window, Door
  • Includes Smart Panel, (2) Door/Window Sensors, PIR Motion Sensor, Key for Remote Control
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products