Skip Content
C3
SAFETY TECHNOLOGY INTERNATIONAL

Universal Button,Momentary,2 In.

  • Item # 31CM38
  • My Part #
  • Mfr. Model # UB-2
  • Catalog Page # N/A
  • UNSPSC # 46171503
Universal Button,Momentary,2 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $49.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Universal Button offers over 300 combinations in one package, helping to eliminate having to stock dozens of push buttons, and wasting precious time and money tracking down just the right button for a customer. Button is ready to be assembled out of box and is easily installed within minutes on site.

View More

Technical Specs

  • Item Universal Button
  • Switch Action Momentary
  • Material Cast Aluminum/Polycarbonate
  • Depth 2"
  • Height 2"
  • Width 1/2"
  • Button Color Blue/Red/Green
  • Color Silver/Green/Red/Blue/White/Yellow
  • Button Dia. 2"
  • Operating Temp. -40 Degrees to 185 Degrees F
  • Standards UL/cUL, ADA
  • For Use With Exit Doors, Emergency Doors, Etc.
  • Includes Faceplate, (5) Button Inserts, (7) Plate Messages and (3) Lens Covers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.