Skip Content
NC
SAFETY TECHNOLOGY INTERNATIONAL

Strobe Damage Stopper Cover, 4-1/4D

  • Item # 31CM45
  • Mfr. Model # STI-1219
  • Catalog Page # N/A
  • UNSPSC # 46171604
Strobe Damage Stopper Cover,4-1/4D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $67.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.44 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Virtually indestructible cover helps prevent accidental and intentional damage or vandalism. Cover is UV-stabilized, and allows easy access for service.

View More

Technical Specs

  • Item Stopper Dome for Horn/Speaker/Strobe
  • Back Enclosed
  • Indoor/Outdoor Indoor or Outdoor
  • Color Clear
  • Material Polycarbonate
  • Mounting Surface
  • Width 9-3/8"
  • Depth 4-1/4"
  • Height 8-1/2"
  • For Use With Horns, Speakers, Strobes
  • Operating Temp. -40 Degrees to 250 Degrees F
  • Standards UL/cUL Listed, ADA Compliant
  • Features Polycarbonate Cover Helps Protect Horn/Speaker/Strobe Unit Against Vandalism and Accidental Damage, Slotted Cover Allows Horn/Speaker to Be Heard
  • Includes Enclosed Back Box, Double-Gang Appliance Mounting Plate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.