ST
SAFETY TECHNOLOGY INTERNATIONAL

Small Thermostat Protector, Clear, Flush

  • Item # 31CM79
  • My Part #
  • Mfr. Model # STI-9102
  • Catalog Page # N/A
  • UNSPSC # 46171604
Small Thermostat Protector, Clear, Flush close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Protective cover is recommended for areas where abuse to a thermostat is a problem. Especially useful where thermostats are located in public areas, devices are easy to install. Holes in the frame allow air to circulate freely for proper operation of protected thermostats or energy sensors. An interior wall on the frame prevents objects from entering the cover.

View More

Technical Specs

  • Item Small Thermostat Protector
  • Indoor/Outdoor Indoor
  • Color Clear
  • Material Polycarbonate
  • Mounting Flush
  • Width 4"
  • Depth 1-13/32"
  • Height 4"
  • For Use With Thermostats, Energy Sensors
  • Operating Temp. -40 Degrees to 250 Degrees F
  • Features Polycarbonate Cover with Lock Helps Stop Vandalism, Damage and Tampering of Small Thermostats or Energy Sensors, Holes In The Frame Allow Air to Circulate Freely, Inner Wall Prevents Tampering with Dials and Levers
  • Includes Lock
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.