Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SAFETY TECHNOLOGY INTERNATIONAL

PIR Motion Sensor

  • Item # 31CP17
  • My Part #
  • Mfr. Model # STI-WS103
  • Catalog Page # N/A
  • UNSPSC # 46171604
PIR Motion Sensor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Any number of sensors can be added and it is ideal for a wide range of areas including rooms, hallways, stairwells, sheds, front and back doors. Includes an all-directional mounting bracket.

View More

Technical Specs

  • Item PIR Motion Sensor
  • For Use With Burglar Stopper Wire-Free Home Protection System Mfr. No. STI-WS100SG2
  • Features Motion Sensor Protects Access Points Around The Home, 120 Degrees Wide-Angle Detection, Power-Saving 3 Minute Lockout After Each Detection
  • Includes Install Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.