Skip Content

DV
SAFETY TECHNOLOGY INTERNATIONAL

Outdoor Bell Box

  • Item # 31CP20
  • My Part #
  • Mfr. Model # STI-WS109
  • Catalog Page # N/A
  • UNSPSC # 46171604
Outdoor Bell Box close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Ideal placement for the box is outside in a highly visible location at the front or rear of the protected property to deter intruders.

View More

Technical Specs

  • Item Outdoor Bell Box
  • For Use With Burglar Stopper Wire-Free Home Protection System Mfr. No. STI-WS100SG2
  • Features Has Super Bright Strobe Light and Powerful 120 dB Siren When Activated
  • Includes Mounting Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None