Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
SAFETY TECHNOLOGY INTERNATIONAL

Mini Thermostat Protector,Smoke,Key Lock

  • Item # 31CM73
  • My Part #
  • Mfr. Model # STI-9100-S
  • Catalog Page # N/A
  • UNSPSC # 46171604
Mini Thermostat Protector,Smoke,Key Lock close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tough, locking cover helps stop vandalism, damage and tampering of thermostat or energy sensors. Especially useful where thermostats are located in public areas, the devices are easy to install. Holes in the frame allow air to circulate freely for proper operation of protected thermostats or energy sensors. An interior wall on the frame prevents objects from entering the cover.

View More

Technical Specs

  • Item Mini Thermostat Protector with Key Lock
  • Indoor/Outdoor Indoor
  • Color Smoke
  • Material Polycarbonate
  • Mounting Surface
  • Width 5-7/8"
  • Depth 3-3/4"
  • Height 3-3/16"
  • For Use With Thermostats, Energy Sensors
  • Operating Temp. -40 Degrees to 250 Degrees F
  • Features Polycarbonate Cover with Key Lock Helps Stop Vandalism, Damage and Tampering of Mini Thermostats or Energy Sensors, Holes In The Frame Allow Air to Circulate Freely, Inner Wall Prevents Tampering with Dials and Levers
  • Includes Key Lock
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.