Skip Content

DV
SAFETY TECHNOLOGY INTERNATIONAL

Magnetic Contact Transmitter, L 3 1/2 In

  • Item # 1DPE6
  • My Part #
  • Mfr. Model # STI-35500
  • Catalog Page # N/A
  • UNSPSC # 46171604
Magnetic Contact Transmitter, L 3 1/2 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Wireless Entry Alert Sensor
SAFETY TECHNOLOGY INTERNATIONAL
Wireless Entry Alert Sensor
Item# 38XL88
View Product

Technical Specs

  • Item Magnetic Contact Transmitter
  • Mounting Door
  • Length 3-1/2"
  • Width 1-1/2"
  • Height 1"
  • Voltage 120VAC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.