Skip Content

WV
SAFETY TECHNOLOGY INTERNATIONAL

Keypad Protector,Clear,Polycarbonate

  • Item # 31CM55
  • My Part #
  • Mfr. Model # STI-6561
  • Catalog Page # N/A
  • UNSPSC # 46171604
Keypad Protector,Clear,Polycarbonate close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $50.40 / each

Web Price $56.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Here is a super tough protective cover to increase the life and reliability of its contents by protecting them from accidental or intentional damage, as well as severe environments, dirt, and grime when optional gaskets are installed.

View More

Technical Specs

  • Item Keypad Protector
  • Indoor/Outdoor Indoor,Outdoor
  • Color Clear
  • Material Polycarbonate
  • Mounting Surface
  • Width 9-13/16"
  • Depth 6-9/16"
  • Height 2"
  • For Use With Larger Keypads, Access Controls, Volume and Lighting Controls and Similar Devices
  • Operating Temp. -40 Degrees to 250 Degrees F
  • Features Smoke Colored Polycarbonate Cover Helps Prevent Theft and Vandalism to Larger Keypads, Helps Increase The Life and Reliability of Units By Protecting Against Accidental or Intentional Damage and Well As Severe Environments, Thumb Lock
  • Includes Thumb Lock
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.