Skip Content

DV
SAFETY TECHNOLOGY INTERNATIONAL

Keypad Protector,Smoke,Polycarbonate

  • Item # 31CM54
  • My Part #
  • Mfr. Model # STI-6560S
  • Catalog Page # N/A
  • UNSPSC # 46171604
Keypad Protector,Smoke,Polycarbonate close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Here is a super tough protective cover to increase the life and reliability of its contents by protecting them from accidental or intentional damage, as well as severe environments, dirt, and grime when optional gaskets are installed.

View More

Technical Specs

  • Item Keypad Protector
  • Indoor/Outdoor Indoor,Outdoor
  • Color Smoke
  • Material Polycarbonate
  • Mounting Surface
  • Width 9-13/16"
  • Depth 6-9/16"
  • Height 2"
  • For Use With Larger Keypads, Access Controls, Volume and Lighting Controls and Similar Devices
  • Operating Temp. -40 Degrees to 250 Degrees F
  • Standards UL/cUL Listed
  • Features Smoke Colored Polycarbonate Cover Helps Prevent Theft and Vandalism to Larger Keypads, Helps Increase The Life and Reliability of Units By Protecting Against Accidental or Intentional Damage and Well As Severe Environments, Key Lock
  • Includes Key Lock
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms