Skip Content

 
Keypad Cover close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Keypad Cover 
  • Material Polycarbonate 
  • Back Open 
  • Operating Temp. -40 to 250 Degrees F 
Mounting
Please Select
Color
Please Select
Depth
Please Select
Height
Please Select
Indoor/Outdoor
Please Select
Width
Please Select

Your Filters:

Clear All
SG_Brand
  • SAFETY TECHNOLOGY INTERNATIONAL 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Mounting
Color
Depth
Height
Indoor/Outdoor
Width
Price
Qty
Please use Qty box to add item(s) to cart.
STI-6550
Flush
Clear
1-3/4"
6-1/8"
Indoor/Outdoor
9-7/8"

$60.55 / each

Enter location to check availability
Catalog Page #  2416 

Price $60.55 / each

Technical Specs

  • Item Keypad Cover
  • Material Polycarbonate
  • Mounting Flush
  • Back Open
  • Color Clear
  • Depth 1-3/4"
  • Height 6-1/8"
  • Indoor/Outdoor Indoor/Outdoor
  • Operating Temp. -40 to 250 Degrees F
  • Width 9-7/8"
STI-6514
Flush
Clear
3-21/32"
3"
Indoor
3"

$27.05 / each

Enter location to check availability
Catalog Page #  2416 

Price $27.05 / each

Technical Specs

  • Item Keypad Cover
  • Material Polycarbonate
  • Mounting Flush
  • Back Open
  • Color Clear
  • Depth 3-21/32"
  • Height 3"
  • Indoor/Outdoor Indoor
  • Operating Temp. -40 to 250 Degrees F
  • Width 3"
STI-6516
Surface
Clear
3-3/4"
4"
Indoor/Outdoor
4"

$26.20 / each

Enter location to check availability
Catalog Page #  2416 

Price $26.20 / each

Technical Specs

  • Item Keypad Cover
  • Material Polycarbonate
  • Mounting Surface
  • Back Open
  • Color Clear
  • Depth 3-3/4"
  • Height 4"
  • Indoor/Outdoor Indoor/Outdoor
  • Operating Temp. -40 to 250 Degrees F
  • Width 4"
STI-7505
Surface
Smoke
5"
6-3/4"
Indoor/Outdoor
8-3/4"

$44.15 / each

Enter location to check availability
Catalog Page #  2416 

Price $44.15 / each

Technical Specs

  • Item Keypad Cover
  • Material Polycarbonate
  • Mounting Surface
  • Back Open
  • Color Smoke
  • Depth 5"
  • Height 6-3/4"
  • Indoor/Outdoor Indoor/Outdoor
  • Operating Temp. -40 to 250 Degrees F
  • Width 8-3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms