Skip Content

DV
SAFETY TECHNOLOGY INTERNATIONAL

Enclosure w/Lock,Polycarbonate,Surface

  • Item # 4AGA6
  • My Part #
  • Mfr. Model # STI-7550
  • Catalog Page # N/A
  • UNSPSC # 46191501
Enclosure w/Lock,Polycarbonate,Surface close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Protective Cover,Enclosed,Polycarbonate
SAFETY TECHNOLOGY INTERNATIONAL
Protective Cover,Enclosed,Polycarbonate
Item# 421J15
View Product

Technical Specs

  • Item Enclosure w/Lock
  • Back Enclosed
  • Indoor/Outdoor Indoor,Outdoor
  • Color Clear
  • Material Polycarbonate
  • Mounting Surface
  • Width 25"
  • Depth 8-1/2"
  • Height 25"
  • For Use With Controls, Keypads
  • Operating Temp. -40 to 250 Degrees F
  • Rating NEMA 4X
  • Standards UL
  • Includes Key Lock, Gasket, Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.