Skip Content

 
SAFETY TECHNOLOGY INTERNATIONAL

Enclosed Protective Cover

Enclosed Protective Cover close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Enclosed Protective Cover 
  • Material Polycarbonate 
  • Height 8-5/32" 
  • Indoor/Outdoor Indoor/Outdoor 
  • Operating Temp. -40 to 250 Degrees F 
  • Width 5-7/16" 
Mounting
Please Select
Back
Please Select
Color
Please Select
Depth
Please Select
Rating
Please Select
Features
Please Select

Your Filters:

Clear All
SG_Brand
  • SAFETY TECHNOLOGY INTERNATIONAL 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Mounting
Back
Color
Depth
Rating
Features
Price
Qty
Please use Qty box to add item(s) to cart.
STI-13000NC
Flush
Clear
2-21/32"
IP56
No Alarm

$64.60 / each

Enter location to check availability
Catalog Page #  2416 

Price $64.60 / each

Technical Specs

  • Item Enclosed Protective Cover
  • Material Polycarbonate
  • Mounting Flush
  • Color Clear
  • Depth 2-21/32"
  • Height 8-5/32"
  • Indoor/Outdoor Indoor/Outdoor
  • Operating Temp. -40 to 250 Degrees F
  • Rating IP56
  • Width 5-7/16"
  • Features No Alarm
STI-13400NK
Surface
Enclosed
Clear/Black
4"
IP66

$171.25 / each

Enter location to check availability
Catalog Page #  2416 

Price $171.25 / each

Technical Specs

  • Item Enclosed Protective Cover
  • Material Polycarbonate
  • Mounting Surface
  • Back Enclosed
  • Color Clear/Black
  • Depth 4"
  • Height 8-5/32"
  • Indoor/Outdoor Indoor/Outdoor
  • Operating Temp. -40 to 250 Degrees F
  • Rating IP66
  • Width 5-7/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms