Skip Content

DV
SAFETY TECHNOLOGY INTERNATIONAL

Emergency Push Button,Mushroom,Red,ADA

  • Item # 5AFP3
  • My Part #
  • Mfr. Model # SS-2005E
  • Catalog Page # N/A
  • UNSPSC # 55121719
Emergency Push Button,Mushroom,Red,ADA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Emergency Push Button,Red,Polycarbonate
SAFETY TECHNOLOGY INTERNATIONAL
Emergency Push Button,Red,Polycarbonate
Item# 52CG30
View Product

Technical Specs

  • Item Emergency Push Button
  • Type Momentary Mushroom
  • Material Polycarbonate
  • Depth 2-7/8"
  • Height 4-7/8"
  • Width 3-1/4"
  • Color Red
  • Operating Temp. 15 to 120 Degrees F
  • Standards UL, cUL, ADA
  • For Use With Emergency Systems
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms