Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SAFETY TECHNOLOGY INTERNATIONAL

Emergency Push Button,Red,ADA

  • Item # 5AFN8
  • My Part #
  • Mfr. Model # SS-2002E
  • Catalog Page # N/A
  • UNSPSC # 55121719
Emergency Push Button,Red,ADA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Emergency Push Button,Red,SPDT Relay
SAFETY TECHNOLOGY INTERNATIONAL
Emergency Push Button,Red,SPDT Relay
Item# 52CF89
View Product

Technical Specs

  • Item Emergency Push Button
  • Type Key-To-Reset
  • Material Polycarbonate
  • Depth 2-7/8"
  • Height 4-7/8"
  • Width 3-1/4"
  • Color Red
  • Operating Temp. 15 to 120 Degrees F
  • Standards UL, cUL, ADA
  • For Use With Emergency Systems
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms