Skip Content
TP
SAFETY TECHNOLOGY INTERNATIONAL

Damage Stop Cover, 9-5/16x4x10-13/16

  • Item # 31CM53
  • Mfr. Model # STI-9706
  • Catalog Page # N/A
  • UNSPSC # 46171604
Damage Stop Cover,9-5/16x4x10-13/16 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $61.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

STI Beam Smoke Damage Stoppers are easy to install, and designed to protect both transmitter and receiver sensors.

View More

Technical Specs

  • Item Beam Smoke Damage Stopper Cover
  • Indoor/Outdoor Indoor or Outdoor
  • Color White
  • Material Steel
  • Mounting Surface
  • Width 9-5/16"
  • Depth 4"
  • Height 10-13/16"
  • For Use With Beam Smoke Detectors, Sensor Units
  • Features Wire Guard Helps Protect Costly Sensor Units of Beam Type Smoke Detectors Against Damage Leading to Misalignment and False Alarms, Constructed of 9-Gauge Coated Steel Wire Coated with Corrosion Resistant Polyester
  • Includes Wire Guard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.