Skip Content

 
SAFETY TECHNOLOGY INTERNATIONAL

Clock and Bell Guard

Clock and Bell Guard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Clock and Bell Guard 
  • Mounting Surface 
  • Back Open 
  • Depth 6" 
  • Indoor/Outdoor Indoor/Outdoor 
  • Operating Temp. -40 to 250 Degrees F 
Material
Please Select
Color
Please Select
Diameter
Please Select
Height
Please Select
Width
Please Select

Your Filters:

Clear All
SG_Brand
  • SAFETY TECHNOLOGY INTERNATIONAL 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Material
Color
Diameter
Height
Width
Price
Qty
Please use Qty box to add item(s) to cart.
STI-9631-R
9 ga. Coated Steel Wire
Red
10-1/2"
10-1/2"
10-1/2"

$62.45 / each

Enter location to check availability
Catalog Page #  2528 

Price $62.45 / each

Technical Specs

  • Item Clock and Bell Guard
  • Material 9 ga. Coated Steel Wire
  • Mounting Surface
  • Back Open
  • Color Red
  • Depth 6"
  • Diameter 10-1/2"
  • Height 10-1/2"
  • Indoor/Outdoor Indoor/Outdoor
  • Operating Temp. -40 to 250 Degrees F
  • Width 10-1/2"
STI-9631
9 ga. Coated Steel Wire
White
10-1/2"
10-1/2"
10-1/2"

$60.45 / each

Enter location to check availability
Catalog Page #  2528 

Price $60.45 / each

Technical Specs

  • Item Clock and Bell Guard
  • Material 9 ga. Coated Steel Wire
  • Mounting Surface
  • Back Open
  • Color White
  • Depth 6"
  • Diameter 10-1/2"
  • Height 10-1/2"
  • Indoor/Outdoor Indoor/Outdoor
  • Operating Temp. -40 to 250 Degrees F
  • Width 10-1/2"
STI-9632
9 ga. Coated Steel Wire
White
16-1/2"
16-1/2"
16-1/2"

$68.65 / each

Enter location to check availability
Catalog Page #  2528 

Price $68.65 / each

Technical Specs

  • Item Clock and Bell Guard
  • Material 9 ga. Coated Steel Wire
  • Mounting Surface
  • Back Open
  • Color White
  • Depth 6"
  • Diameter 16-1/2"
  • Height 16-1/2"
  • Indoor/Outdoor Indoor/Outdoor
  • Operating Temp. -40 to 250 Degrees F
  • Width 16-1/2"
STI-9633
9 ga. Coated Steel Wire
White
20"
20"
20"

$95.30 / each

Enter location to check availability
Catalog Page #  2528 

Price $95.30 / each

Technical Specs

  • Item Clock and Bell Guard
  • Material 9 ga. Coated Steel Wire
  • Mounting Surface
  • Back Open
  • Color White
  • Depth 6"
  • Diameter 20"
  • Height 20"
  • Indoor/Outdoor Indoor/Outdoor
  • Operating Temp. -40 to 250 Degrees F
  • Width 20"
STI-9631-SS
Stainless Steel Wire
Natural
10-1/2"
10-1/2"
10-1/2"

$81.60 / each

Enter location to check availability
Catalog Page #  2528 

Price $81.60 / each

Technical Specs

  • Item Clock and Bell Guard
  • Material Stainless Steel Wire
  • Mounting Surface
  • Back Open
  • Color Natural
  • Depth 6"
  • Diameter 10-1/2"
  • Height 10-1/2"
  • Indoor/Outdoor Indoor/Outdoor
  • Operating Temp. -40 to 250 Degrees F
  • Width 10-1/2"
STI-9632-SS
Stainless Steel Wire
Natural
16-1/2"
16-1/2"
16-1/2"

$108.45 / each

Enter location to check availability
Catalog Page #  2528 

Price $108.45 / each

Technical Specs

  • Item Clock and Bell Guard
  • Material Stainless Steel Wire
  • Mounting Surface
  • Back Open
  • Color Natural
  • Depth 6"
  • Diameter 16-1/2"
  • Height 16-1/2"
  • Indoor/Outdoor Indoor/Outdoor
  • Operating Temp. -40 to 250 Degrees F
  • Width 16-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More