Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
SAFETY TECHNOLOGY INTERNATIONAL

Barking Dog Alarm,Audible/Annunciation

  • Item # 1DPF3
  • My Part #
  • Mfr. Model # ED-50
  • Catalog Page # 2049
  • UNSPSC # 46171604
Barking Dog Alarm,Audible/Annunciation close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $97.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.74 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rex PlusĀ® Electronic Watchdog detects movement in a selected indoor location. Features 4 selectable sounds: continuous rain forest, barking sound of an attack dog, rain forest sound to announce visitors, barking dog for 15 to 20 sec. then a continuous siren. Detects movement through walls, doors, and glass. Variable sensitivity (up to 30 ft.) plus a volume control.

View More

Technical Specs

  • Item Barking Dog Alarm
  • Alarm Type Audible/Annunciation
  • Siren Style Barking, Nature Sounds
  • Activated By Motion
  • Coverage 30 ft.
  • Door Handing Non-Handed
  • Body Thickness 5"
  • Body Length 7-1/2"
  • Body Height 7-1/2"
  • Body Width 6"
  • Body Material ABS Plastic
  • Power Source 115VAC
  • Amps 15 to 18
  • Cord Length 6 ft.
  • Housing Material ABS Plastic
  • Standards FCC Compliant
  • Includes Barking Dog Alarm, Transformer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.