Skip Content
WV
SAFETY TECHNOLOGY INTERNATIONAL

Auto Dialer/Distress Alarm

  • Item # 31CP21
  • Mfr. Model # STI-WS110
  • Catalog Page # N/A
  • UNSPSC # 46171604
Auto Dialer/Distress Alarm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

When activated with the supplied panic remote control key fob, it can call up to eight pre-programmed telephone numbers. This includes a priority option and programmable dialing cycles, to assure your emergency contacts are alerted.

View More

Technical Specs

  • Item Auto Dialer/Distress Alarm
  • For Use With Burglar Stopper Wire-Free Home Protection System Mfr. No. STI-WS100SG2
  • Features When Activated, Calls Family, Friends, Emergency Services, Etc, with Pre-Recorded Message, Works Independently or with Burglar Stopper Wire-Free Home Protection System, Requires Land Line to Operate
  • Includes 120V AC Adaptor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms