Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SAFETY TECHNOLOGY INTERNATIONAL

Alert series receiver w/power supply

  • Item # 16D855
  • My Part #
  • Mfr. Model # STI-34104
  • Catalog Page # N/A
  • UNSPSC # 46171604
Alert series receiver w/power supply close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Voice Receiver
SAFETY TECHNOLOGY INTERNATIONAL
Voice Receiver
Item# 31CP06
View Product

Technical Specs

  • Item Alert Series Receiver With Power Supply
  • Type 4 Channel
  • Mounting Table or Wall
  • Sound Rating 75 or 65 dB
  • Length 4"
  • Width 1/4"
  • Voltage 120 V AC
  • For Use With Wireless Alert Series
  • Includes Receiver, Power Supply, Antenna
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.