TP
SAFETY TECHNOLOGY INTERNATIONAL

Access Control Housing, 2in Back Box

  • Item # 31CM11
  • My Part #
  • Mfr. Model # STI-7516F
  • Catalog Page # N/A
  • UNSPSC # 46171604
Access Control Housing, 2in Back Box close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $119.22 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Housing can be installed to a mounting pedestal and is ideal for a variety of access control equipment.

View More

Technical Specs

  • Item Access Control Housing
  • Indoor/Outdoor Indoor,Outdoor
  • Color White
  • Material Polycarbonate
  • Mounting Surface
  • Width 8-9/16"
  • Depth 9-9/16"
  • Height 3"
  • For Use With Access Control Equipment
  • Operating Temp. -40 Degrees to 250 Degrees F
  • Features Water Resistant, Multipurpose Sealed Housing, Helps Solve Installation Problems for A Variety of Access Control Equipment, Can Be Installed to A Mounting Plate, Back Box Provides 2" of Depth
  • Includes Adapter Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.