Skip Content

TP
SAFETY SPEED

Panel Router,3-1/4 HP,120/220V

  • Item # 31FT76
  • My Part #
  • Mfr. Model # TR2
  • Catalog Page # N/A
  • UNSPSC # 27112707
Panel Router,3-1/4 HP,120/220V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,565.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 285.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Panel Router
  • HP 3-1/4
  • Voltage 120/220
  • Amps 15
  • Max. Crosscut 36"
  • Max. Rip Cut Unlimited
  • Corded/Cordless Corded
  • Max. Cut Thickness 1-3/4"
  • Cutting Accuracy 0.01"
  • Overall Width 97"
  • Overall Depth 57"
  • Overall Height 45"
  • Features Horizontal Model Offering Accuracy and Power In A Space Saving Size, Cuts Standard Dados, Blind Dados, Cross Dado Jobs Up to 36", and Full-Length Rabbets
  • Application For Wood Shops, Schools, Display Manufacturers and Cabinet Shops
  • Includes Horizontal Steel Worktable, Chrome Plated 1-3/4" Guide Tubes, (8) Nylatron Roller Bearing Systems, Adjustable Rulers, Floating Router Head, (2) Material Clamps, (2) Blind Dado Stops and Parts Warranty for 1 yr
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.