Skip Content

TP
SAFETY SPEED

8" Vertical Panel Saw, 220/230 Voltage, 64" Cutting Height

  • Item # 31FT64
  • My Part #
  • Mfr. Model # 7000M
  • Catalog Page # N/A
  • UNSPSC # 27112709
8" Vertical Panel Saw, 220/230 Voltage, 64" Cutting Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,823.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 950.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Panel Saws Vertical Panel Saw
  • Blade Dia. 8"
  • Cutting Height 64"
  • Voltage 220/230
  • Cord Length 10'
  • Corded/Cordless Corded
  • Amps @ 120V 7.6, 11
  • Cutting Thickness 2"
  • Cutting Accuracy 1/64"
  • Overall Height 95"
  • Overall Length 120"
  • Blade Guard Yes
  • Item Vertical Panel Saw
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by If I could give this no stars I would. We bought this for our sign shop in an attempt to save money and in less than a year we are already replacing it. If you are not aware all the saws by this company have these stupid plastic rings on a U bolt that is used to keep the saw "square" on the pipes it runs up and down on. They don't keep it aligned properly and it constantly goes out. Then you break a few of the rings and it gets even worse. We wasted so much time and material trying to meet our customers needs with this thing and failed. Thankfully when we called in for other options Grainger had another panel saw company at its disposal. One that actually uses steel bearings. We got it in a few weeks ago and the difference is like night and day! Ask them for the yellow saw with the steel bearings instead and save yourself the heartache! August 14, 2015
  • 2015-09-08T19:49:53.279-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_31FT64, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.