Skip Content

TP
SAFETY SPEED

10 HP Wide Belt Sander, Voltage 220, 1 Phase

  • Item # 31FT79
  • My Part #
  • Mfr. Model # WBS4375101
  • Catalog Page # N/A
  • UNSPSC # 27112708
Wide Belt Sander,10HP,220V,1Phase close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20,332.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1789.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wide Belt Sander
  • HP 10
  • Voltage 220
  • Phase 1
  • Hz 50/60
  • Amps 41
  • Max. Board Width 42"
  • Corded/Cordless Corded
  • Max. Board Length Unlimited
  • Min. Board Length 12"
  • Max. Board Thickness 7-1/4"
  • Min. Board Thickness 1/8"
  • Belt Size 43" x 75"
  • Feed Speed 0 to 18 FPM
  • Vacuum Requirement 1000 cfm
  • Features 75" Belt Has 25% More Abrasive Surface Than 60" Belt Machines, The Larger Belt Translates to Increased Capacity, Less Heat Accumulation, Less Maintenance and Fewer Belt Replacements, with A Fully Adjustable Platen
  • Includes Photo Electric Belt Tracking, Pneumatic Belt Tensioning, 2-1/2" Felt Pad And Adjustable Platen, (2) Rubber Covered Pinch Rollers 2-1/2" Od, (2) Machined Idler Rollers 41/4" Od With 1" Bearings, Rubber Covered Contact Roller 5-1/4" Od With 1-5/8" Drive Bearing, Conveyor Table Set On Four 1" Acme Thread Jack Screws, (2) Height Adjustment Gauges, 6" Internal Dust Chute, 3 Year Parts Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.