Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SAFETY SIREN

Radon Gas Alarm with 85dB @ 10 ft. Audible Alert; 120VAC

  • Item# 3JKE8
  • Mfr. Model# HS71512
  • Catalog Page# N/A
  • UNSPSC# 41113115
Radon Gas Alarm with 85dB @ 10 ft. Audible Alert; 120VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Radon Gas Alarm
  • Detection Method Ionization
  • Interconnection Capability No
  • Power Source 120VAC
  • Audible Alert 85dB @ 10 ft.
  • Visual Alert Green LED
  • Height 4-3/4"
  • Depth 2"
  • Width 3"
  • Digital Readout Yes
  • Battery Backup No
  • Features Conducts A Self-Test Every 24 Hours
  • Hush Button Yes
  • Test Button No
  • Locking Pin Yes
  • Operating Temp. 32 Degrees to 158 Degrees F
  • Standards EPA
  • Manufacturers Warranty Length 1 Year Limited
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: IA