Navigation Menu New

Access My Account, Order History, Lists and more here.

35MG24 100-EH-SC UNSPSC # 56101812

Baby Changing Station, Horizontal, Flush Mount, Polyethylene

  • Item # 35MG24
  • Mfr. Model # 100-EH-SC
  • UNSPSC # 56101812
  • Catalog Page # 1495 1495
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Baby Changing Station, Horizontal, Flush Mount, Polyethylene

  • Item # 35MG24
  • Mfr. Model # 100-EH-SC
  • UNSPSC # 56101812
  • Catalog Page # 1495 1495
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Baby Changing Station
  • Horizontal/Vertical Horizontal
  • Flush Mount/Recessed Mount Flush Mount
  • Material Polyethylene
  • Closed Height 15 3/8 in
  • Closed Width 34 1/4 in
  • Closed Depth 4 in
  • Projection from Wall 17 1/2 in
  • Weight Capacity 50 lb
  • Manufacturers Warranty Length 5-yr

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top