Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
SAFETAP

Cutting Oil, 4 oz., 1 EA

  • Item# 5YP50
  • Mfr. Model# 71911
  • Catalog Page# N/A
  • UNSPSC# 15121502
Cutting Oil, 4 oz., 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Cutting Fluid Sub-Category Cutting Oils
  • Item Cutting Oil
  • Fluid Type Water Based
  • Size 4 oz.
  • Specific Gravity 1.0
  • Application Environmentally Safe, Water Based Tapping Fluid Cleans Up Easily
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms