Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SAFE-T-ALERT

Carbon Monoxide Alarm with 85dB @ 10 ft. Audible Alert; 120VAC

  • Item# 8ERE9
  • Mfr. Model# 60-511
  • Catalog Page# N/A
  • UNSPSC# 46171613
Carbon Monoxide Alarm with 85dB @ 10 ft. Audible Alert; 120VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Carbon Monoxide Alarm
  • Detection Method Electrochemical
  • Interconnection Capability No
  • Power Source 120VAC
  • Audible Alert 85dB @ 10 ft.
  • Visual Alert Red LED
  • Height 5"
  • Depth 1-1/2"
  • Width 3"
  • Digital Readout No
  • Battery Backup No
  • Features Memory Scan, Line Cord
  • Hush Button No
  • Test Button Yes
  • Locking Pin No
  • Operating Temp. -40 Degrees to 150 Degrees F
  • Standards UL2034-98
  • Manufacturers Warranty Length 5 Year Limited
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.