Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SAFE-T-ALERT

Carbon Monoxide Alarm with 85dB @ 10 ft., Horn Audible Alert; 120VAC

  • Item# 39H978
  • Mfr. Model# 65-511-R-MS
  • Catalog Page# N/A
  • UNSPSC# 46171613
Carbon Monoxide Alarm with 85dB @ 10 ft., Horn Audible Alert; 120VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $73.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.92 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Carbon Monoxide Alarm
  • Detection Method Semiconductor
  • Interconnection Capability Up to 10 Units
  • Power Source 120VAC
  • Audible Alert 85dB @ 10 ft., Horn
  • Visual Alert Red LED
  • Height 3"
  • Depth 1-3/4"
  • Width 5-1/2"
  • Digital Readout No
  • Battery Backup No
  • Features Form a Normally Open SPST Dry Contact Relay Control, Contacts Close During Normal Operation and Open During Alarm and Power-fail Events, Relay Control Can Turn on Exhaust Fan, Remote Horn, Connect to Security System and Interconnect Multiple Alarms Using Parallel Wiring, Long Life Self Cleaning Sensor
  • Hush Button Yes
  • Test Button Yes
  • Locking Pin Yes
  • Operating Temp. -40 Degrees to 150 Degrees F (-40 Degrees to 66 Degrees C)
  • Standards UL 2034
  • Includes Locking Bracket
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.