Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SAFE-T-ALERT

Carbon Monoxide Alarm with 85dB @ 10 ft., Horn Audible Alert; 120VAC

  • Item # 39H977
  • Mfr. Model # 65-511-MS
  • Catalog Page # N/A
  • UNSPSC # 46171613
Carbon Monoxide Alarm with 85dB @ 10 ft., Horn Audible Alert; 120VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Carbon Monoxide Alarm
  • Detection Method Semiconductor
  • Interconnection Capability Up to 10 Units
  • Power Source 120VAC
  • Audible Alert 85dB @ 10 ft., Horn
  • Visual Alert Red LED
  • Height 3"
  • Depth 1-3/4"
  • Width 5-1/2"
  • Digital Readout No
  • Battery Backup No
  • Features Interconnect with Alarms in Remote Locations, Long Life Self Cleaning Sensor
  • Hush Button Yes
  • Test Button Yes
  • Locking Pin Yes
  • Operating Temp. -40 Degrees to 150 Degrees F (-40 Degrees to 66 Degrees C)
  • Standards UL 2034
  • Includes Locking Bracket
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.