Skip Content

TP
SAFESKIN

Unlined Disposable Gloves, Size M, 20PK

  • Item # 6GEN1
  • My Part #
  • Mfr. Model # 86486-01
  • Catalog Page # N/A
  • UNSPSC # 46181504
Disposable Gloves,M,PK20 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $74.25 / pkg. of 20
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1.0 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Kimtech Pure® sterile nitrile disposable gloves have an allergy-friendly latex-free formula and come walleted and pouched for cleanroom use and aseptic donning. Gloves are fully textured for a sure grip, and feature an extended cuff for excellent wrist protection. Recommended for ISO Class 3 or higher cleanroom environments.

View More

Technical Specs

  • Item Disposable Gloves
  • Glove Size M
  • Glove Texture Location Palm and Fingers
  • Lining Unlined
  • Disposable Glove Grade Industrial
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.