Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

SAFERESIDENTIAL RAMPS Door Ramp: 53 1/2 in Lg, ADA Compliant, Black

Item 
38EX76
Mfr. Model 
SRR2425

Product Details

Catalog Page
N/A
Brand
SAFERESIDENTIAL RAMPS
Manufacturer Part Number
SRR2425
Sub-brand
Ramp,Threshold,Transition,
Display Qty
1
Display Sell UOM
EA
Door Compatibility
4 ft Doors
Overall Length
53-1/2 in
Overall Width
48 in
Overall Height
4-1/4 in
Material
Rubber
Finish
Matte
Color
Black
ADA Compliant
Yes
Features
10 yr Warranty; No Load Limitations; Slip-Resistant; UV-Resistant
Transition Type
Flush
Product Type
Door Ramp
UNSPSC
42192209
Country of Origin
USA (subject to change)
Product Description

Rubber ramps are durable, slip-resistant, and withstand harsh weather conditions. They conform to uneven surfaces.